Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Square, 5-1/2 In. L
Mfr # MI8619D181
Zoro # G8738861
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 5 1/2 in
- Application For Precision Work
- Width 5/64 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # MI8619D181
- Zoro # G8738861
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 5/64 in |
Diameter | 5/64 in |
Handle Length | 5 1/2 in |
File Width | 1/16 in |
File Length without Tang | 1 1437/2500 in |
File Diameter | 1/16 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Square, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 5/64 in, File Diameter 1/16 in, File Width 1/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Plus 15 Insert Bit x 1 (125IP15A)
- DRILL AMERICA 8-32 HSS Tin Coated 4 Flute Plug Tap (T/A54278TN)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A22)
- BON TOOL Bon 82-500 Fresno 24" Re Spring Steel W/Swivel All Angle Bracket (82-500)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2607D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- STRAUSS Escapement File, Swiss, Trapezoidal (MI8610D91)
- CRESCENT NICHOLSON 4-1/8" Wooden Handle Type B (21522N)
- Strauss Cutting and Shaping Tools