Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Round, Smooth
Mfr # MI8621D91
Zoro # G8738825
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 5 1/2 in
- Application For Precision Work
- Width 1/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # MI8621D91
- Zoro # G8738825
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 1/16 in |
Diameter | 1/16 in |
Handle Length | 5 1/2 in |
File Width | 1/16 in |
File Diameter | 1/16 in |
File Length without Tang | 1 1437/2500 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Round, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 1/16 in, File Diameter 1/16 in, File Width 1/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES CHUCK 1/4" FEM AIR (MIS-699)
- CURRENT TOOLS 18" Diameter Cable Pulling Hook Sheave (418)
- SKB Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6M-E)
- MILWAUKEE TOOL Spline Bit 4-Cutter 1-1/8" x 22" (48-20-4390)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D181)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D91)
- SIMONDS Flat Aluminum File, Double, 12inL, Nat. (73276000)
- Strauss Cutting and Shaping Tools