Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Round, Diamond Grit
Mfr # MI8621D126
Zoro # G8738816
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 5 1/2 in
- Application For Precision Work
- Width 1/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # MI8621D126
- Zoro # G8738816
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 1/16 in |
Diameter | 1/16 in |
Handle Length | 5 1/2 in |
File Diameter | 1/16 in |
File Length without Tang | 1 1437/2500 in |
File Width | 1/16 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Round, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 1/16 in, File Diameter 1/16 in, File Width 1/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33132)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- MOODY TOOL Steel Handle JIS Driver Set, 5 Pc (58-0218)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- STRAUSS Needle File, Swiss, Knife, 5-1/2 In. L (NF2172D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D181)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D91)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- Strauss Hand Files and Rasps