Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Round, Coarse
Mfr # MI8621D181
Zoro # G8738834
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 5 1/2 in
- Application For Precision Work
- Width 1/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # MI8621D181
- Zoro # G8738834
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 1/16 in |
Diameter | 1/16 in |
Handle Length | 5 1/2 in |
File Length without Tang | 1 1437/2500 in |
File Diameter | 1/16 in |
File Width | 1/16 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Round, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 1/16 in, File Diameter 1/16 in, File Width 1/16 in, Grit 80, 100, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, For Finish Type Coarse, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass (31-544)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 17 pcs (4686)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (48225)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D126)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D126)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D91)
- WESTWARD Mill File, American, Smooth Cut, 12 In. L (1NFN8)
- Strauss Hand Files and Rasps