Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Half Round
Mfr # MI8608D126
Zoro # G8738904
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 5 1/2 in
- Application For Precision Work
- Width 5/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strauss
- MFR # MI8608D126
- Zoro # G8738904
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 5/32 in |
Diameter | 11/64 in |
Handle Length | 5 1/2 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
File Length without Tang | 1 1437/2500 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Half Round, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 1/8 in, File Diameter 3/16 in, File Width 3/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 1, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 20m/66' (OCN1294SMEF5N)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53078)
- HOMAX Grout Whitner 4.3Oz (9310-6)
- OTC Brake Service Kit, Universal, 28-13/16" L (4241)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D126)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D91)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D181)
- STRAUSS Escapement File, Swiss, Double Point Oval (MI8609D91)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- WESTWARD Hand File, Single Cut, 10 In., Black Oxide (12F835)
- Strauss Cutting and Shaping Tools