Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Equalling
Mfr # MI8617D91
Zoro # G8738782
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Equaling
- Length 5 1/2 in
- Application For Precision Work
- Width 5/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # MI8617D91
- Zoro # G8738782
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 5/32 in |
Diameter | 5/32 in |
Handle Length | 5 1/2 in |
File Length without Tang | 1 1437/2500 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Equaling, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 3/64 in, File Diameter 3/16 in, File Width 3/16 in, Grit 170, 200, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1.50mm (45233)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/2 (77669)
- LABOR SAVING DEVICES MegaPro 15-in-1 Tamperproof Bit Screwdriver (51-150)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D126)
- STRAUSS Needle File, Swiss, Knife, 5-1/2 In. L (NF2172D91)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D126)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D91)
- STRAUSS Escapement File, Swiss, Round, Diamond Grit (MI8621D126)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- TOLSEN 3Pc 8 Wood File Set Includes 8 : Flat, Round, & Half-Round, Special Tool Steel Construction (32037)
- Strauss Cutting and Shaping Tools