Shop All Hand Files and Rasps
Strauss
Escapement File, Swiss, Double Point Oval
Mfr # MI8609D126
Zoro # G8738737
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Crossing
- Length 5 1/2 in
- Application For Precision Work
- Width 5/32 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strauss
- MFR # MI8609D126
- Zoro # G8738737
- Country of Origin Israel
- Category Hand Files and Rasps
Dimensions
Length | 5 1/2 in |
Width | 5/32 in |
Diameter | 11/64 in |
Handle Length | 5 1/2 in |
File Diameter | 3/16 in |
File Width | 3/16 in |
File Length without Tang | 1 1437/2500 in |
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Crossing, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 5/64 in, File Diameter 3/16 in, File Width 3/16 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 2, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Tip Reducer/Extender (HP-70)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT01)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- STRAUSS Needle File Set, Swiss, 5 Pieces (NF4205D181)
- STRAUSS Escapement File Set, Swiss, 5 Pieces (MI8632D126)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602D181)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D91)
- STRAUSS Needle File, Swiss, Round, 5-1/2 In. L (NF2162D181)
- CRESCENT NICHOLSON 12" Flat Double Cut Bastard File - Boxed (03764NN)
- Strauss Hand Files and Rasps