Shop All Stainless Steel Pipe Fittings
Straub
Pipe Coupling, 2 Bolts, 232 psi, 8" Pipe Sz
Mfr # STR21401
Zoro # G3941277
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Straub
- MFR # STR21401
- Zoro # G3941277
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Fitting Length | 5-39/64" |
Pipe Fitting Length | 5-39/64" |
Bolt Size | 219mm Hex |
Overall Length | 5 9/16 in |
Fitting Nominal Pipe Size | 8 in |
Description
Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 8 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 5 9/16 in, Pipe Fitting Material Stainless Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Natural Gas, Non-Potable Water, Propane, Color Silver
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- B&K 1 In. x 4 In. Schedule 80 PVC Nipple (505-040)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114EL#01)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. Male Pipe Thread Ball Valve (EPXV12M)
- STRAUB 2-1/2" 304 SS Open Flex Coupling (STR35201)
- STRAUB 4" 304 SS Open Flex Coupling (STR35651)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- STRAUB 1" 316 SS Grip L Coupling (G20100)
- STRAUB 3/4" 316 SS Grip L Coupling (STR20000)
- ZORO SELECT 1" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009600)
- Straub Stainless Steel Pipe Fittings