Shop All Stainless Steel Pipe Fittings
Straub
Pipe Coupling, 2 Bolts, 232 psi, 6" Pipe Sz
Mfr # STR21351
Zoro # G3941310
original price:
$545.23
6% off
new price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Bolt Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # STR21351
- Zoro # G3941310
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Fitting Length | 4 5/16 in |
Pipe Size (Fittings) | 6" |
Bolt Size | 168mm Hex |
Pipe Fitting Length | 4-5/16" |
Overall Length | 4 5/16 in |
Fitting Nominal Pipe Size | 6 in |
Description
Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 6 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 4 5/16 in, Pipe Fitting Material Stainless Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Natural Gas, Non-Potable Water, Propane, Color Silver
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61PB-6)
- JONES STEPHENS Cleanout Cover, 6" dia., SS, 24 ga. (C90600)
- QUICK FITTING. END STOP 3/4 IN (LF826)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- STRAUB 1-1/2" 316 SS Grip L Coupling (STR20300)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- STRAUB 8" 316 SS Grip L Coupling (STR21400)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz (G21151)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 8" Pipe Sz (STR21401)
- LEGEND VALVE 1/2" x 2-1/2" 316 SS NIPPLE (316-063)
- Straub Fittings