Shop All Stainless Steel Pipe Fittings
Straub
Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz
Mfr # G21151
Zoro # G3941207
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM 1476, ISO, NP-15837/15838, ANSI, AWWA C227-07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # G21151
- Zoro # G3941207
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Bolt Size | 140mm Hex |
Fitting Length | 4 5/16 in |
Pipe Size (Fittings) | 5" |
Pipe Fitting Length | 4-5/16" |
Overall Length | 4 5/16 in |
Fitting Nominal Pipe Size | 5 in |
Description
Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 5 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 4 5/16 in, Pipe Fitting Material Stainless Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Natural Gas, Non-Potable Water, Propane, Color Silver
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Push-In Male Elbow, 1/8"NPT, OD1/4" (31095611DOT)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1/2" (22FP62)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- OAKBROOK COLLECTION OAK FIN 24"" TOWEL BAR (165 9870)
- STRAUB Pipe Coupling, 1 Bolt, 1-1/4" Pipe Size (STR20201)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 2" Pipe Sz (G20451)
- STRAUB 4" 316 SS Grip L Coupling (STR20900)
- STRAUB 2-1/2" 316 SS Grip L Coupling (STR20500)
- ZORO SELECT Half Coupling, 4", 150,316, Thrd Heavy (4381035710)
- Straub Stainless Steel Pipe Fittings