Shop All Stainless Steel Pipe Fittings
Straub
Pipe Coupling, 2 Bolts, 232 psi, 3" Pipe Sz
Mfr # STR20651
Zoro # G3941170
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Bolt Size 89mm Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # STR20651
- Zoro # G3941170
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Bolt Size | 89mm Hex |
Pipe Size (Fittings) | 3" |
Pipe Fitting Length | 3-45/64" |
Fitting Length | 3-45/64" |
Overall Length | 3 11/16 in |
Fitting Nominal Pipe Size | 3 in |
Description
Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 3 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 3 11/16 in, Pipe Fitting Material Stainless Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Natural Gas, Non-Potable Water, Propane, Color Silver
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 3 in Pipe Size (1WJV6)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 1/4 in OD (ZUSA-HT-3069)
- TW METALS SS Tubing, 304/L, 5 OD x .188WA, 6 ft. (12893-6)
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 2" Pipe Sz (G20451)
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 1" Pipe Sz (G20101)
- STRAUB 4" 304 SS Open Flex Coupling (STR35651)
- STRAUB 5" 304 SS Open Flex Coupling (STR35901)
- STRAUB 6" 316 SS Grip L Coupling (STR21350)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- Straub Stainless Steel Pipe Fittings