Shop All Stainless Steel Pipe Fittings
Straub
Pipe Coupling, 1 Bolt, 1-1/4" Pipe Size
Mfr # STR20201
Zoro # G3941030
original price:
$126.99
4% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # STR20201
- Zoro # G3941030
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 2 13/32 in |
Bolt Size | 42mm Hex |
Pipe Fitting Length | 2-13/32" |
Overall Length | 2 3/8 in |
Fitting Nominal Pipe Size | 1 1/4 in |
Description
Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 1 1/4 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 2 3/8 in, Pipe Fitting Material Stainless Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ANSI, ASTM 1476, AWWA C227-07, ISO, NP-15837/15838, Application Air, Natural Gas, Non-Potable Water, Propane, Color Silver
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Cap (5P899)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- LEGEND VALVE 3/4 S-541 NO LEAD SILLCOCK (107-185NL)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz (G21151)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- STRAUB 6" 304 SS Open Flex Coupling (STR36051)
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 2" Pipe Sz (G20451)
- STRAUB 3" 304 SS Open Flex Coupling (STR35351)
- STRAUB 4" 316 SS Grip L Coupling (STR20900)
- ZORO SELECT 2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80 (3974833312)
- Straub Stainless Steel Pipe Fittings