Shop All Stainless Steel Pipe Fittings
Straub
6" 304 SS Open Flex Coupling
Mfr # STR36051
Zoro # G3457571
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASTM 1476, CL2 or CL3, TY2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # STR36051
- Zoro # G3457571
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Bolt Size | 8mm Hex |
Pipe Fitting Length | 4-13/64" |
Fitting Length | 4-13/64" |
Pipe Size (Fittings) | 6" |
Overall Length | 4 3/16 in |
Fitting Nominal Pipe Size | 6 in |
Description
Open Flex Wrap-Around Pipe Coupling, Bolt Material Galvanized Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 6 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 4 3/16 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- ZORO SELECT 3/4" x 8" Black Pipe Nipple Sch 40 (5P679)
- CHERNE Pipe Plug, Mechanical, 2.5 In (269913)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 3" Pipe Sz (STR20651)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 5" Pipe Sz (G21151)
- STRAUB 2-1/2" 316 SS Grip L Coupling (STR20500)
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 2-1/2" (4381047860)
- Straub Fittings