Shop All Stainless Steel Pipe Fittings
Straub
4" 304 SS Open Flex Coupling
Mfr # STR35651
Zoro # G0665147
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Pipe Fitting Length 3-45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # STR35651
- Zoro # G0665147
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Fitting Length | 3-45/64" |
Pipe Size (Fittings) | 4" |
Fitting Length | 3 45/64 in |
Bolt Size | 6mm Hex |
Overall Length | 3 11/16 in |
Fitting Nominal Pipe Size | 4 in |
Description
Open Flex Wrap-Around Pipe Coupling, Bolt Material Galvanized Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 4 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 3 11/16 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, Stainless Steel, Silver (3804 60 00)
- LEGEND VALVE 3/8" T-712 S.S. BALL VALVE (113-142)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- THRIFCO PLUMBING 1/1/4 F. Waste Connector (4400660)
- STRAUB 5" 304 SS Open Flex Coupling (STR35901)
- STRAUB 2-1/2" 304 SS Open Flex Coupling (STR35201)
- STRAUB 3" 304 SS Open Flex Coupling (STR35351)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 3" Pipe Sz (STR20651)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N034)
- Straub Stainless Steel Pipe Fittings