Shop All Stainless Steel Pipe Fittings
Straub
3" 304 SS Open Flex Coupling
Mfr # STR35351
Zoro # G1707937
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # STR35351
- Zoro # G1707937
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Bolt Size | 1/2" - 3/4" |
Pipe Size (Fittings) | 3" |
Fitting Length | 3 45/64 in |
Pipe Fitting Length | 3-45/64" |
Overall Length | 3 11/16 in |
Fitting Nominal Pipe Size | 3 in |
Description
Open Flex Wrap-Around Pipe Coupling, Bolt Material Galvanized Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 3 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 3 11/16 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged, Cast Iron Flange Union, Class 125 (0308301209)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter (APXFA1212)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- FESTO Solenoid Valve VUVG-B14-P53E-ZT-F-1T1L (VUVG-B14-P53E-ZT-F-1T1L)
- STRAUB 4" 304 SS Open Flex Coupling (STR35651)
- STRAUB 2-1/2" 304 SS Open Flex Coupling (STR35201)
- STRAUB 2" 304 SS Open Flex Coupling (STR35151)
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 2" Pipe Sz (G20451)
- STRAUB 5" 304 SS Open Flex Coupling (STR35901)
- STRAUB 2-1/2" 316 SS Grip L Coupling (STR20500)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307004304)
- Straub Stainless Steel Pipe Fittings