Shop All Stainless Steel Pipe Fittings
Straub
1" 316 SS Grip L Coupling
Mfr # G20100
Zoro # G0331843
original price:
$175.17
20% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Straub
- MFR # G20100
- Zoro # G0331843
- Country of Origin Switzerland
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Fitting Length | 1-51/64" |
Bolt Size | 5mm Hex |
Pipe Size (Fittings) | 1" |
Fitting Length | 1-51/64" |
Overall Length | 1 3/4 in |
Fitting Nominal Pipe Size | 1 in |
Description
Grip L Pipe Coupling, Bolt Material 316 Stainless Steel, Finish/Coating Polished, Fitting Nominal Pipe Size 1 in, For Movement Type Axial, Material Grade 316, Maximum Operating Pressure 232 psi, Overall Length 1 3/4 in, Pipe Fitting Material Stainless Steel, Seal Material EPDM, Seal Type Included Standard, Basic Fitting Shape Coupling, Standards ASTM 1476, CL2, TY2, Application Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Membrane, 27 Nozzle (1083258)
- AMERICAN STANDARD Townsend 18" Towel Bar (7353.018.295)
- ANVIL Socket Butt Weld Forged Steel Elbowlet (0766261010)
- APOLLO Valve BV, 3/4in. NPT, BRZ -27-64 (70-144-E2)
- STRAUB 6" 316 SS Grip L Coupling (STR21350)
- STRAUB 2-1/2" 316 SS Grip L Coupling (STR20500)
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- STRAUB 1-1/4" 316 SS Grip L Coupling (STR20200)
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- SMITH-COOPER Socket Weld Union, 150lb, 316, 3/4" (4381050210)
- Straub Stainless Steel Pipe Fittings