Shop All Trailer Hitches
Strattec Sec
STRATTEC SEC 7018519 Key Type Padlock
Mfr # S6R-7018519
Zoro # G204064133
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strattec Sec
- MFR # S6R-7018519
- Zoro # G204064133
- Country of Origin China
- Category Trailer Hitches
Description
Features
- 9/32 in. Zinc/Nickel Plated Hardened SAE 8620 Steel Shackle With 2 in. Clearance
- Automotive Grade Stainless Steel Lock Shutter Keeps Out Weather And Debris
- 6 Plate Tumbler And Sidebar Prevents Picking And Bumping
- Rugged Jacket Protects Your Gear.
- Weight - 12.0000
- Type - Key
- Shackle Diameter - 9/32 in.
- Shackle Clearance Width - 1.13 in.
- Shackle Clearance Height - 2.28 in.
- Finish - Zinc And Nickel Plated
- Color - Black With Red
- Material - Steel.
- Fits for various model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Tire Tool Kit, w/Pouch, Loaded (301680)
- SEACHOICE 2" Foam Brush (50 Per Box) (92421)
- INNOVATIVE PRODUCTS OF AMERICA FUSE SAVER BUZZ ALERT (IPA8011)
- FOUR SEASONS Dodge Pickup - Fullsize / Ramcharger, 26844 (26844)
- GO RHINO Hitch Mount, Fits 2" Receivers, 3" Diameter Tubular Step, Non-Extendable, Stationary (D360T)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- CURT Trailer Hitch, 2" Receiver, Class 3,13078 (13078)
- DRAW-TITE 20-C TELLURIDE/PALISADE - ALL MODELS CLS III MAX-FRAME RECEIVER HITCH (76420)
- BLAYLOCK Blaylock TL-22 Total Encasement Bulldog Coupler Lock - 2" (TL-22)
- DEMCO Demco 9523066 Locking Hitch Pin - 5/8" (9523066)
- CTJOHNSON RH3 Dead Bolt Hitch Lock (C6B-RH3)
- Strattec Sec Trailer & Towing Hitches