Shop All Copy & Printer Paper
Strathmore
Strathmore 2021628 25 x 19 in. 500 Series Charcoal Paper with 25 Sheets; Smoke Gray - 64 lbs
Mfr # 2021628
Zoro # G903895472
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strathmore
- MFR # 2021628
- Zoro # G903895472
- UPC # 12017581434
- Country of Origin United States
- Category Copy & Printer Paper
Description
The staple for charcoal and pastel artists for over 110 years, this 100% cotton fiber paper has a traditional laid finish that provides the precise shading control needed for these media. Perfect for charcoal, pastel and mixed dry media work. Basis weight is 64 lb.
Features- Unique texture accepts a variety of dry art mediums
- Designed with high quality materials for excellent results
- Acid-free to prevent your finished piece from yellowing over time
- 25 Sheet Pad
- Color: Smoke Gray
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Dimension: 25 x 19 in.
- Material: Paper
- Number of Sheets: 25
- Capacity: 64 lbs
- Country of Origin: United States
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 22" Open Poly Bags, 4 mil, Clear (5DHX7)
- BSC PREFERRED 36 x 24 x 6'' Flat Corrugated Boxes, 10PK (S-4811)
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- GBC Binding Covers, Plastic, Clear, PK100 (2000041)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- AVERY DENNISON Color Laser Printing, 4x6, PK80 (5889)
- Strathmore Copy & Printer Paper