Shop All Copy & Printer Paper
Strathmore
Stationery, 8.5x11, Cotton, Ivory, PK500
Mfr # 300029
Zoro # G5786971
product price: $32.19
/pk 500, $0.06/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Ivory
- Brightness 0
- Paper Weight 24 lb
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strathmore
- MFR # 300029
- Zoro # G5786971
- UPC # 725569004862
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Stationery,8.5x11,Cotton,Ivory,PK500 |
Color | Ivory |
Brightness | 0 |
Paper Weight | 24 lb |
Finish | Wove |
Green Environmental Attribute | Carbon Neutral, ECF, Green-e, FSC |
Features | Acid-free, Watermarked, Durable |
Material | Cotton |
Machine Compatibility | Copiers; Digital Imaging Equipment; High-Speed Copiers; Laser Printers |
Standards | Green-e Certified; Rainforest Alliance Certified™ |
Paper Finish | Wove |
Paper Basis Weight (lb) | 24 lb Bond |
Weight | 6 lbs |
Paper/Media Color(s) | Ivory |
Description
Stationery,8.5x11,Cotton,Ivory,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- U BRANDS Cork Bulletin Board, 35 x 23, Natural Surface, Birch Wood Frame (266U00-01)
- CRAFTSMAN XL Pro Organizer (CMST14520)
- GBC Thermal Roll Film, EZload, 27" x 500 ft. (3126061EZ)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- NEENAH PAPER PAPER PACK, Sheet Size: 8.5x11, Paper Basis Weight: 65 lb, Grade: 176 gsm, Assorted Classic Colors. (91648)
- AVERY Cards, Post, Laser, 4X6, We, 100PK (AVE5389)
- Strathmore Copy & Printer Paper