Shop All Copy & Printer Paper
Strathmore
Stationery, 8.5x11, Cott, Bright Wht, PK500
Mfr # 300220
Zoro # G5786938
product price: $32.49
/pk 500, $0.06/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Features Wove Paper Finish
- Finish Wove
- Size 8.5 x 11
- Brightness Rating (US) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strathmore
- MFR # 300220
- Zoro # G5786938
- UPC # 725569004930
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Stationery,8.5x11,Cott,Bright Wht,PK500 |
Color | Bright White |
Features | Wove Paper Finish |
Finish | Wove |
Brightness Rating (US) | 90 |
Paper/Media Color(s) | Bright White |
Paper Basis Weight (lb) | 24 lb Bond |
Machine Compatibility | Copiers; Digital Imaging Equipment; High-Speed Copiers; Laser Printers |
Standards | Green-e Certified; Rainforest Alliance Certified™ |
Paper Finish | Wove |
Weight | 6 lbs |
Description
Stationery,8.5x11,Cott,Bright Wht,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5 (S7079392E)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 74 in L (BFWE-E0820-074-U)
- LEVITON Leviton 000-8681 Reducer Lamp Socket with Porcelain Material (000-8681)
- CIG Remanufactured Extended Yield Toner Cartridge for Lexmark MS710/MS711/MS810/MX710/MX810/MX811 (201381)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- Strathmore Copy & Printer Paper