Shop All Copy & Printer Paper
Strathmore
Premium Business Stationery, 96 Bright, 24 lb, 8.5 x 11, 100% PC White, PK500
Mfr # 190504
Zoro # G104291042
product price: $31.85
/pk 500, $0.06/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color 100% PC White
- Brightness 96
- Paper Weight 6 lbs
- Features Premium 100% Recycled Business Stationery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strathmore
- MFR # 190504
- Zoro # G104291042
- UPC # 725569459525
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | 100% PC White |
Brightness | 96 |
Paper Weight | 6 lbs |
Features | Premium 100% Recycled Business Stationery |
Finish | Smooth |
Green Certification or Other Recognition | Green-e Certified; Green Seal Certified; Rainforest Alliance Certified™ |
Total Number of Sheets | 500 |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Finish | Smooth |
Brightness Rating (US) | 96 |
Machine Compatibility | Copiers; Digital Imaging Equipment; High-Speed Copiers; Laser Printers |
Paper/Media Color(s) | 100% PC White |
Description
Add an image of luxury to all print communications. Watermarked. Smooth finish. Acid-free for archival quality. Electronic printing guaranteed—superior performance in all office equipment. 100% of the electricity used to manufacture Strathmore paper is matched with Renewable Energy Credits (RECs) from Green-e certified wind power projects, and the thermal energy used in the manufacture of this paper is offset with Verified Emission Reduction credits (VERs).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- FROGGY'S FOG 2 oz. BOILER ROOM - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-BOIL)
- BETTER PACKAGES Replacement Brush, For Packer 3S (P11)
- NITE IZE Cell Phone Holder, Black (HSHSXL-01-R3)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- STRATHMORE Stationery, 8.5x11, Cott, Ultra White, PK500 (300068)
- STRATHMORE Stationery, 8.5x11, Cott, Nat White, PK500 (300033)
- STRATHMORE Stationery, 8.5x11, Cott, Ult White, PK500 (318003)
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300220)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- AVERY Cards, Tent, Lsr/Inkj, 3.5X11 50PK (AVE5309)
- Strathmore Copy & Printer Paper