Shop All Cabinet Knobs
Strategic Brands
Strategic Brands 85413 1.25 in. Oil Rubbed Bronze Precision Cabinet Knob
Mfr # 85413
Zoro # G803694519
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strategic Brands
- MFR # 85413
- Zoro # G803694519
- UPC # 803055854136
- Country of Origin China
- Category Cabinet Knobs
Description
Strategic Brands is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.
Features- Cabinet Knob
- Size: 1.25"
- Material: Zinc
- Collection: Precision
- Finish: Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Oil Rubbed Bronze 4" (DDB425U10B)
- NATIONAL HARDWARE KICKDOWN DOOR STOP SC 5"" (N273-557)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- HILLMAN 1-3/4 BRASS PLATED CUP PULL (852272)
- STRATEGIC BRANDS Strategic Brands 89401 Stainless Steel Knob - 1.25 in. (89401)
- EMTEK Bright Nickel Knob 86421US14 (86421US14)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Chrome Tiffany Cabinet Knob (658PC)
- GLIDERITE HARDWARE 1-1/8 in. Champagne Gold Round Classic Cabinet Knob, 25PK (5096-CHPG-25)
- LAUREY 2 in. Leaf Knob - Weathered Antique Bronze (24978)
- EMTEK Haydon 1-1/4 in Cabinet Knob Satin Brass Finish (86697US4)
- GLIDERITE HARDWARE 1-1/2 in. Hexagon Knob Satin Nickel, 10PK (5824-SN-10)
- Strategic Brands Cabinet Knobs