Shop All Cabinet Knobs
Strategic Brands
Strategic Brands 84464 Oil Rubbed Bronze Riverstone Large Round Cabinet Knob
Mfr # 84464
Zoro # G103694516
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strategic Brands
- MFR # 84464
- Zoro # G103694516
- UPC # 803055844649
- Country of Origin China
- Category Cabinet Knobs
Description
Strategic Brands is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.
Features- Cabinet Knob
- Shape: Round
- Size: Large
- Material: Zinc
- Collection: Riverstone
- Finish: Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 133, PK25 (ZUSAHSQ70133)
- WALKER Neomax Permanent Magnetic Gringing Chuck (CP0612C2)
- PRIME-LINE Universal, Bronze Tee-Crank Casement Window Handle 2 Pack (H 3893)
- JEFFREY ALEXANDER 1-3/8" Diameter Gun Metal Belcastel 1 Cabinet Knob (MO6303DACM)
- SCHLAGE Plymouth / Flair Satin Nickel Single Cylinder Handleset and Knob Right or Left Handed (F60 G PLY 619 F)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (H077839CH)
- LAUREY 1 1/2" Porcelain Knob, White with Flowers (2042)
- DENDESIGNS 0Q1X8-70096C 1 x 8 in. 8 ft. Common Pine Board (DE831297)
- ELEMENTS BY HARDWARE RESOURCES 1-1/16" Diameter Polished Chrome Zachary Cabinet Mushroom Knob (988PC)
- ELEMENTS BY HARDWARE RESOURCES 1-5/8In. Overall Length Polished Chrome Walker 1 Square Knob (827L-PC)
- Strategic Brands Cabinet Knobs