Shop All Cabinet Handles & Pulls
Strategic Brands
Strategic Brands 84164 5 in. Distressed Pewter French Twist Cabinet Pull
Mfr # 84164
Zoro # G103694370
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strategic Brands
- MFR # 84164
- Zoro # G103694370
- UPC # 803055841648
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Strategic Brands is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.
Features- Cabinet Pull
- Length: 5"
- Material: Zinc
- Collection: French Twist
- Finish: Distressed Pewter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- SPD Welded Blade End Gas Spring (GSWB3385157)
- SARGENT Electric Cylindrical Lock, RX2870-10G71-12V LP 26D (RX2870-10G71-12V LP 26D)
- LAB LAB:.230 Bottom Pins (005) (L230-BP)
- STRATEGIC BRANDS Strategic Brands 84864 6 in. Distressed Pewter Riverstone Cabinet Cup Pull (84864)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Stainless Steel Contemporary Drawer Pull (BP2102128170)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Classic Bin Pull - 87600-MB (87600-MB-1)
- SAPPHIRE Gamma A 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-3191-192-ORB-5)
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Brushed Gold Square Stanton Cabinet Bar Pull (625-224BG)
- AMERICAN IMAGINATIONS 3.4-in. W Cabinet Handle_ (AI-36442)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (5182160140)
- Strategic Brands Cabinet Handles & Pulls