Shop All Blankets
Strategic Brands
Strategic Brands 20113 12 in. Center to Center 14 in. Oil Rubbed Bronze Quilt Oversize Handle
Mfr # 20113
Zoro # G404011890
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strategic Brands
- MFR # 20113
- Zoro # G404011890
- UPC # 803055201138
- Country of Origin China
- Category Blankets
Description
Strategic Brands is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.
Features- Oversize Handle
- 12" Center to Center
- Length: 14"
- Material: Zinc
- Collection: Quilt
- Finish: Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- DISC-O-BED Sheet Set, for Cot Topper, White (59701-SHEETSET)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- SAUDER Stow-Away 8-cube Organizer So , Versatile design creates multiple storage solutions (421547)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Bed, Sofa and Chair-Oversized 60" x 70", Lagoon Teal (630391CST)
- LOGO BRANDS Seton Hall Puff Pillow (566-813)
- REGISTRY Cotton Honeycomb Blanket 66X90 (HONEY-66-W)
- VELLUX Blanket, King, 108x90 In., Ivory, Pk4 (1B05377)
- IMAGEWARE SYSTEMS, INC True North - Sleep Philosophy TN54-0194 Reversible Plush Heated Blanket with Bonus Automatic Timer - Ivory; Queen Size (TN54-0194)
- THESIS Thesis Plush Solid Blanket (00117)
- LOGO BRANDS Buffalo Bills Classic Fleece (604-23C)
- Strategic Brands Blankets