Shop All Cabinet Knobs
Strategic Brands
Strategic Brands 12291 1.63 in. Square Knob- Oil-Rubbed Bronze-Brown
Mfr # 12291
Zoro # G903693320
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strategic Brands
- MFR # 12291
- Zoro # G903693320
- UPC # 722233122914
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Genuine leather knob with elegant hand crafted finishing
- Add a country elegance or urban modern look to your cabinet with this knob
- Shape - Square
- Finish - Oil-Rubbed Bronze
- Color - Brown
- Size - 1.63 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2"x5/8" Zinc Plated Steel Mending Plate (9313)
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 6" Holds 75 lbs. (Z-6)
- RICHELIEU 4inch 102 mm Full Mortise Adjustable Spring Hinge, Stainless Steel (52822SSB1)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- STRATEGIC BRANDS Strategic Brands 89401 Stainless Steel Knob - 1.25 in. (89401)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- GLIDERITE HARDWARE 1-1/2 in. Hexagon Knob Satin Nickel (5824-SN-1)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob (BP904140CHBRZ)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- HICKORY HARDWARE Knob 1 Inch Center to Center (P7524-SN)
- JEFFREY ALEXANDER 1-1/8" Overall Length Satin Nickel Square Marlo Cabinet Knob (972SN)
- Strategic Brands Cabinet Knobs