Shop All Cabinet Handles & Pulls
Strategic Brands
Strategic Brands 10613 3 in. Center to Center 4.06 in. Oil Rubbed Bronze Textures Honeycomb Handle
Mfr # 10613
Zoro # G904011895
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strategic Brands
- MFR # 10613
- Zoro # G904011895
- UPC # 803055106136
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Strategic Brands is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.
Features- Honeycomb Handle
- 3" Center to Center
- Length: 4.06"
- Material: Zinc
- Collection: Textures
- Finish: Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Grade 2 Cylindrical Lock, 00-Entrance/Office, AG-Lever, Round Rose, Satin Chrome, 2-3/4 Inch (AG00-26D)
- TRIMLITE 32" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8405GL)
- GENESIS Gs08-0575Md10-034 Gas Spring (GSS 6345US)
- FROST KING Self Stick Door Sweep (DS101BH)
- STRATEGIC BRANDS Strategic Brands 84164 5 in. Distressed Pewter French Twist Cabinet Pull (84164)
- STRATEGIC BRANDS Strategic Brands 84864 6 in. Distressed Pewter Riverstone Cabinet Cup Pull (84864)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- LAUREY 160mm Pull, Harmony, Satin Nickel (42328)
- PRIME-LINE Cabinet Drawer Pull, 3 in. Hole Centers, Diecast Construction Single Pack (U 11279)
- KOHLER Riff 7 Drawer Pull Vibrant Brushed Moderne Brass (24436-2MB)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- Strategic Brands Cabinet Handles & Pulls