Shop All Hollow Wall Anchors
Strap Toggle
Strap Toggle Toggle Bolt, Nylon, 3 PK
Mfr # 41984
Zoro # G109204627
product price: $4.99
/pk 3, $1.66/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Sub-Brand Strap Toggle
- Material Nylon
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strap Toggle
- MFR # 41984
- Zoro # G109204627
- UPC # 8236743449
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Toggle Bolt |
Compatible Material | Hollow Block |
Sub-Brand | Strap Toggle |
Material | Nylon |
Head Type | Round |
Drive Type | Combination |
Description
Strap toggles work in various hollow wall depths and applications. The strap toggle is adjustable enabling a wide variety of grip ranges. This makes the anchor ideal for use when the depth of the wall material is unkNown.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 1-1/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91150)
- G.L. HUYETT Shim, .750" x .500" x .020", Full Hard (SHIM-0500-020)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04104.056.0200)
- STRAP TOGGLE Strap Toggle Toggle Bolt, 2-1/2" L, Nylon, 3 PK (41985)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 20 PK (R-BIO-UNOT5/16+9-1)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50393)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, Not Rated Tension Strength, 50 PK (U30503.010.0175)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- Strap Toggle Hollow Wall Anchors