Shop All Vehicle Placards
Stranco
Vhicle Plcrd, Spntaneously Combstble, PK10
Mfr # DOTP-0043-V10
Zoro # G4845285
product price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Adhesive Vinyl
- Legend/Background Color Black/Red, White
- Legend Spontaneously Combustible
- Height 10-4/5"
- Width 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0043-V10
- Zoro # G4845285
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Self-Adhesive Vinyl |
Item | DOT Container Placard |
Legend/Background Color | Black/Red, White |
Legend | Spontaneously Combustible |
Class | 4 |
Standards | 49 CFR 172 |
Hazard Class | Class 4 (Flammable Solids) |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Message | Spontaneously Combustible |
Color | Black on Red and White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Spontaneously Combustible, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - 2XL (NM-SV-102-YW-2XL)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL782VS1 (MPL782VS1)
- Stranco Vehicle Placards