Shop All Vehicle Placards
Stranco
Vhicle Plcard, Oxidizer 5.1 w Picto, PK10
Mfr # DOTP-0045-V10
Zoro # G3809617
original price:
$9.65
38% off
new price: $5.95
/pk 10, $0.60/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-4/5"
- Standards 49 CFR 172
- Class 5.1
- Material Self-Adhesive Vinyl
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0045-V10
- Zoro # G3809617
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Class | 5.1 |
Material | Self-Adhesive Vinyl |
Legend/Background Color | Black/Yellow |
Legend | Oxidizer 5.1 |
DOT/UN Product Form | Placard |
Language | English |
Message | Oxidizer |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
Color | Black on Yellow |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Oxidizer, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Oil-Based Liquids (35ZR94)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- LINCOLN ELECTRIC Welding Jacket (K2985-XXXL)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- STRANCO Vehicle Placard, Corrosive with Picto (DOTP-0053-PS)
- STRANCO Vehicle Plcard, Radioctve with Picto, PK10 (DOTP-0051-V10)
- LABELMASTER Corrosive Placard, UN 3265, PK25 (ZT4-3265)
- Stranco Vehicle Placards