Shop All Vehicle Placards
Stranco
Vhcle Plcard, Pg III and Skull Pic, PK10
Mfr # DOTP-0105-T10
Zoro # G4849144
product price: $4.79
/pk 10, $0.48/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6
- Standards 49 CFR 172
- Height 10-4/5"
- Width 10-4/5"
- Legend PG III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0105-T10
- Zoro # G4849144
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 6 |
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Legend | PG III |
Material | Tagboard |
Legend/Background Color | Black/white |
Container Label/Placard Type | Hazardous Class |
Language | English |
Message | PG III |
DOT/UN Product Form | Placard |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Color | Black on White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message PG III, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108571729)
- SIGNMISSION OSHA Sign, People Working Above Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Bilingual Spanish (OS-DS-A-710-VS-1517)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (BX344100)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vhcle Placard, Corrosive w Pictogram, PK10 (DOTP-0053-V10)
- NMC Placard, 10.75x10.75, Tag Board, Card St (DL203BTB25)
- Stranco Vehicle Placards