Shop All Vehicle Placards
Stranco
Vehicle Plcard, Radioctve with Picto, PK10
Mfr # DOTP-0051-V10
Zoro # G4848182
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/White, Yellow
- Legend Radioactive
- Class 7
- Height 10-4/5"
- Width 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0051-V10
- Zoro # G4848182
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend/Background Color | Black/White, Yellow |
Legend | Radioactive |
Item | DOT Container Placard |
Class | 7 |
Standards | 49 CFR 172 |
Material | Self-Adhesive Vinyl |
Message | Radioactive |
Container Label/Placard Type | Hazardous Class |
Language | English |
Hazard Class | Class 7 (Radioactive) |
DOT/UN Product Form | Placard |
Color | Black on White and Yellow |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- 3M Versaflo Forehead Comfort Pad/Sweat Pad, M-Series, 10 Per Pack (7100043088)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class E (60146)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vehicle Placard, Blank, PK10 (DOTP-0054-V10)
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- Stranco Vehicle Placards