Shop All Vehicle Placards
Stranco
Vehicle Placard, Toxic with Picto, PK10
Mfr # DOTP-0106-V10
Zoro # G4843395
product price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Black/white
- Standards 49 CFR 172
- Width 10-4/5"
- Class 6
- Height 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0106-V10
- Zoro # G4843395
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | Black/white |
Standards | 49 CFR 172 |
Class | 6 |
Item | DOT Container Placard |
Legend | Toxic |
Material | Self-Adhesive Vinyl |
Language | English |
Message | TOXIC |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Color | Black on White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message TOXIC, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- ANSELL Alphatec Disposable Apron, Polyethylene, 1.25 mil Thick, 46 in Long, Universal Size, 100 Pack (56-230)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- STRANCO Vhcle Placard, Corrosive w Pictogram, PK10 (DOTP-0053-V10)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- STRANCO Vhicle Placard, Non-Flammable Gas w Picto (DOTP-0037-PS)
- JJ KELLER Placard Holder, 1/2" H, 12" W (582)
- Stranco Vehicle Placards