Shop All Vehicle Placards
Stranco
Vehicle Placard, Radioactive with Pic
Mfr # DOTP-0051-PS
Zoro # G4842065
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-4/5"
- Material Rigid Styrene
- Width 10-4/5"
- Standards 49 CFR 172
- Legend/Background Color Black/White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0051-PS
- Zoro # G4842065
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Rigid Styrene |
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Legend/Background Color | Black/White, Yellow |
Class | 7 |
Legend | Radioactive |
Container Label/Placard Type | Hazardous Class |
Language | English |
Message | Radioactive |
Hazard Class | Class 7 (Radioactive) |
DOT/UN Product Form | Placard |
Color | Black on White and Yellow |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0044YB)
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 25 9/16 in Height, 20 lb (35GX50)
- BRADY Forklift(TM) Tag Insert 5 3/4 in H, English (FLT-ETSI51)
- 3M 3M Clear Window Face Shield - For Use With Headgear/Chin Protector (82543)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- STRANCO Vhicle Plcard, Oxidizer 5.1 w Picto, PK10 (DOTP-0045-V10)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- Stranco Vehicle Placards