Shop All Vehicle Placards
Stranco
Vehicle Placard, Poison with Pictogram
Mfr # DOTP-0047-PS
Zoro # G4842056
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6
- Legend/Background Color Black/white
- Standards 49 CFR 172
- Height 10-4/5"
- Width 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0047-PS
- Zoro # G4842056
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Class | 6 |
Legend/Background Color | Black/white |
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Material | Rigid Styrene |
Legend | Poison |
Container Label/Placard Type | Hazardous Class |
Language | English |
DOT/UN Product Form | Placard |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Message | Poison |
Color | Black on White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Poison, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- JUSTRITE 3 Drum Plastic Pallet, In-line, without Drain, Yellow - 28626 (28626)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- BRADY Pipe Marker, Conden Return, Wht Leg., 1in.H (108857)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- STRANCO Vehicle Placard, Flammable Gas w Picto (DOTP-0038-PS)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- Stranco Vehicle Placards