Shop All Vehicle Placards
Stranco
Vehicle Placard, Oxygen w Pictogram, PK10
Mfr # DOTP-0035-V10
Zoro # G3809565
product price: $5.95
/pk 10, $0.60/ea
$5.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-4/5"
- Legend/Background Color Black/Yellow
- Legend Oxygen
- Class 2
- Height 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0035-V10
- Zoro # G3809565
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | Black/Yellow |
Item | DOT Container Placard |
Legend | Oxygen |
Class | 2 |
Material | Self-Adhesive Vinyl |
Standards | 49 CFR 172 |
Includes | Self-Sticking |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 2 (Gases) |
Message | Oxygen |
Language | English |
Color | Black on Yellow |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Oxygen, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/FY/F7)
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- STRANCO Vhicle Placard, Non-Flammable Gas w Picto (DOTP-0037-PS)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- JJ KELLER Placard, Polystyrene, Class 8, Unlaminated (824)
- Stranco Vehicle Placards