Shop All Vehicle Placards
Stranco
Vehicle Placard, Inhalation Hazard, PK10
Mfr # DOTP-0104-V10
Zoro # G4850431
original price:
$6.69
10% off
new price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172
- Height 10-4/5"
- Material Self-Adhesive Vinyl
- Class 2
- Width 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0104-V10
- Zoro # G4850431
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Material | Self-Adhesive Vinyl |
Item | DOT Container Placard |
Class | 2 |
Legend | Inhalation Hazard |
Legend/Background Color | Black/white |
Language | English |
DOT/UN Product Form | Placard |
Hazard Class | Class 2 (Gases) |
Message | Inhalation Hazard |
Container Label/Placard Type | Hazardous Class |
Color | Black on White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- SKULLERZ BY ERGODYNE Bump Cap Insert, Insert, Fits Hat Size One Size Fits Most (8945FX)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Grn (30014-100)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- STRANCO Vehicle Placard, Corrosive with Picto (DOTP-0053-PS)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- LABELMASTER Placard1203 Gasoline/1993, PK25 (ZTV0393)
- Stranco Vehicle Placards