Shop All Vehicle Placards
Stranco
Vehicle Placard, Flammable w Pictogram
Mfr # DOTP-0034-PS
Zoro # G3809592
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-4/5"
- Legend/Background Color White/Red
- Height 10-4/5"
- Material Rigid Styrene
- Legend Flammable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0034-PS
- Zoro # G3809592
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend/Background Color | White/Red |
Item | DOT Container Placard |
Material | Rigid Styrene |
Legend | Flammable |
Class | 3 |
Standards | 49 CFR 172 |
Message | Flammable |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Color | White on Red |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Scratch (11815-00000-20)
- ALLEGRO INDUSTRIES Allegro 7211 Rist-Rap Wrist Support, Black, Pair (7211)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (52LD05)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- STRANCO Vehicle Plcrd, Non-Flamm Gas w Picto, PK10 (DOTP-0037-V10)
- STRANCO Vhicle Placard, Non-Flammable Gas w Picto (DOTP-0037-PS)
- STRANCO Vhicle Plcard, Oxidizer 5.1 w Picto, PK10 (DOTP-0045-V10)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- Stranco Vehicle Placards