Shop All Vehicle Placards
Stranco
Vehicle Placard, Dangerous, Rigid Styrene
Mfr # DOTP-0036-PS
Zoro # G4845583
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-4/5"
- Standards 49 CFR 172
- Legend/Background Color Black/Red, White
- Width 10-4/5"
- Material Rigid Styrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0036-PS
- Zoro # G4845583
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Legend/Background Color | Black/Red, White |
Item | DOT Container Placard |
Material | Rigid Styrene |
Legend | Dangerous |
Language | English |
Hazard Class | Danger |
Message | Dangerous |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Color | Black on Red and White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Danger, DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- KISHIGO High-Visibility Vest, Green, L/XL (B123-L-XL)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vehicle Plcrd, Non-Flamm Gas w Picto, PK10 (DOTP-0037-V10)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- LABELMASTER Flammable Solid Placard, Blank, PK25 (ZVP13)
- Stranco Vehicle Placards