Shop All Vehicle Placards
Stranco
Vehicle Placard, Dangerous, PK10
Mfr # DOTP-0036-V10
Zoro # G4842984
product price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10-4/5"
- Material Self-Adhesive Vinyl
- Width 10-4/5"
- Legend/Background Color Black/Red, White
- Standards 49 CFR 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0036-V10
- Zoro # G4842984
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Self-Adhesive Vinyl |
Item | DOT Container Placard |
Legend/Background Color | Black/Red, White |
Standards | 49 CFR 172 |
Legend | Dangerous |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Dangerous |
Hazard Class | Danger |
DOT/UN Product Form | Placard |
Color | Black on Red and White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Danger, DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 060)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, M (103JFYM)
- OCCUNOMIX Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension, Navy Blue (V410-B03)
- THE BRUSH MAN Perimeter Marking Flags - Yellow, 100’ Line, 10PK (PENNANT OSHA Y)
- STRANCO Vehicle Placard, Corrosive with Picto (DOTP-0053-PS)
- STRANCO Vhcle Placard, Corrosive w Pictogram, PK10 (DOTP-0053-V10)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, Blank, PK10 (DOTP-0054-V10)
- STRANCO Vehicle Plcrd, Non-Flamm Gas w Picto, PK10 (DOTP-0037-V10)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- JJ KELLER Flammable Liquid Placard, Tagboard (525)
- Stranco Vehicle Placards