Shop All Vehicle Placards
Stranco
Vehicle Placard, Corrosive with Picto
Mfr # DOTP-0053-PS
Zoro # G4500806
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-4/5"
- Material Rigid Styrene
- Legend Corrosive
- Class 8
- Height 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DOTP-0053-PS
- Zoro # G4500806
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Rigid Styrene |
Legend | Corrosive |
Class | 8 |
Standards | 49 CFR 172 |
Item | DOT Container Placard |
Legend/Background Color | White/Black |
Message | Corrosive |
Hazard Class | Class 8 (Corrosive) |
Language | English |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Color | White on Black |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE XL Polyester Polo Shirt, Lime (21645)
- JUSTRITE 5 gal Green Steel Type I Safety Can Oil (7150400)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (36VP38)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- STRANCO Vehicle Plcard, Radioctve with Picto, PK10 (DOTP-0051-V10)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- AMERICAN LABELMARK CO LabelMaster® ZEZ43265 Corrosive Placard, UN 3265, Removable Vinyl, 25/Pack (ZEZ43265)
- Stranco Vehicle Placards