Shop All Vehicle Placards
Stranco
Vehicle Placard, Blank
Mfr # DOTP-0039-PS
Zoro # G4251606
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Styrene
- Standards 49 CFR 172
- Width 10-3/4"
- Height 10-3/4"
- Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DOTP-0039-PS
- Zoro # G4251606
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Rigid Styrene |
Standards | 49 CFR 172 |
Class | 3 |
Legend | Blank |
Item | DOT Container Placard |
Legend/Background Color | Red/white |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Message | Flame |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Color | Red/White |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flame, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Face Shield Required Sign - Bilingual (CBA13P)
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, L (70529_310-L)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- NMC Four Digit Placard 1133 Class 3 (DL201BP)
- Stranco Vehicle Placards