Shop All Vehicle Placards
Stranco
Vehicle Placard, 1.6 Explosive, PK10
Mfr # DOTP-0103-V10
Zoro # G4848243
product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 1.6 Explosive
- Standards 49 CFR 172
- Width 10-4/5"
- Height 10-4/5"
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0103-V10
- Zoro # G4848243
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend | 1.6 Explosive |
Standards | 49 CFR 172 |
Class | 1 |
Material | Self-Adhesive Vinyl |
Legend/Background Color | Black/Orange |
DOT/UN Product Form | Placard |
Message | Explosives |
Container Label/Placard Type | Hazardous Class |
Language | English |
Hazard Class | Class 1 (Explosives) |
Color | Black on Orange |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- BROTHER Ptouch TZe Laminated Tape Cartridges, Black (BRTTZE231)
- PANDUIT Thermal Transfer Label, 1x0.5, PK500 (C100X050APT)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- STRANCO Vehicle Placard, Corrosive with Picto (DOTP-0053-PS)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- STRANCO Vehicle Placard, 1.4 Explosive (DOTP-0100-PS)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- Stranco Vehicle Placards