Shop All Vehicle Placards
Stranco
Vehicle Placard, 1.5 Blasting Agent, PK10
Mfr # DOTP-0101-V10
Zoro # G4848225
product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-4/5"
- Standards 49 CFR 172
- Class 1
- Legend 1.5 Blasting Agent
- Material Self-Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0101-V10
- Zoro # G4848225
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Class | 1 |
Legend | 1.5 Blasting Agent |
Material | Self-Adhesive Vinyl |
Item | DOT Container Placard |
Legend/Background Color | Black/Orange |
Message | Blasting Agents |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 1 (Explosives) |
Color | Black on Orange |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Blasting Agents, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- C.H. HANSON 3" Brass Interlocking Stencil Letters, 33 Piece Set (10033)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- DUNLOP Knee Boots, Size 12, 16" H, Black, Plain, PR (8968000)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- STRANCO Vehicle Plcard, Radioctve with Picto, PK10 (DOTP-0051-V10)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, Flammable Gas w Picto (DOTP-0038-PS)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- JJ KELLER Vehicle Placard, 1/32" H, 10-3/4" W (3523)
- Stranco Vehicle Placards