Shop All Vehicle Placards
Stranco
Vehicle Placard, 1.5 Blasting Agent
Mfr # DOTP-0101-PS
Zoro # G4844962
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Styrene
- Height 10-4/5"
- Standards 49 CFR 172
- Legend 1.5 Blasting Agent
- Width 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0101-PS
- Zoro # G4844962
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-4/5" |
Width | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Rigid Styrene |
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Legend | 1.5 Blasting Agent |
Legend/Background Color | Black/Orange |
Class | 1 |
Message | 1.5 Blasting Agents D |
Language | English |
Hazard Class | Class 1 (Explosives) |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Color | Black on Orange |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message 1.5 Blasting Agents D, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Comfort Leg Pads (Set of 2) (SW111)
- NMC Emergency Eye Wash Sign, S50R (S50R)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 11, PR (HAW-404-PNK-110)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- STRANCO Vhcle Plcard, Pg III and Skull Pic, PK10 (DOTP-0105-T10)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- STRANCO Vehicle Plcrd, Non-Flamm Gas w Picto, PK10 (DOTP-0037-V10)
- NMC Placard, 10.75x10.75, Pvc, Flexible Pvc, (DL203BUV)
- Stranco Vehicle Placards