Shop All Vehicle Placards
Stranco
Vehicle Placard, 1.4 Explosive
Mfr # DOTP-0100-PS
Zoro # G2694352
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-4/5"
- Legend/Background Color Black/Orange
- Standards 49 CFR 172
- Height 10-4/5"
- Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-0100-PS
- Zoro # G2694352
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-4/5" |
Height | 10-4/5" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | Black/Orange |
Item | DOT Container Placard |
Standards | 49 CFR 172 |
Class | 1 |
Legend | 1.4 Explosive |
Material | Rigid Styrene |
Hazard Class | Class 1 (Explosives) |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Language | English |
Message | Explosives |
Color | Black on Orange |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 120)
- LYLE Life Jackets Must Notice, Aluminm, 14"x10" (LCU5-0210-NA_14X10)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (SA66543)
- STRANCO Vhcl Plcrd, Orgnc Prxide 5.2 w Pict, PK10 (DOTP-0046-V10)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- STRANCO Vehicle Placard, Flammable Gas w Picto (DOTP-0038-PS)
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- LABELMASTER Flip Placard Duo-Flip, 13-1/2inx13-1/2in (126CT-M9)
- Stranco Vehicle Placards