Shop All Vehicle Placards
Stranco
Vehcle Plcard, Marine Pollutnt Picto, PK10
Mfr # DOTP-3505-V10
Zoro # G4836447
original price:
$8.98
42% off
new price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Legend Marine Pollutant
- Standards 49 CFR 172
- Legend/Background Color Black/white
- Material Self-Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DOTP-3505-V10
- Zoro # G4836447
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend | Marine Pollutant |
Standards | 49 CFR 172 |
Legend/Background Color | Black/white |
Material | Self-Adhesive Vinyl |
Item | DOT Handling Label |
Message | Marine Pollutant |
Handling Label/Placard Type | Regulated |
Labels per Roll | 10 |
Language | English |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Regulated, DOT/UN Product Form Label, Message Marine Pollutant, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Labels per Roll 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BOOT 17in. RUBBR YEL SZ12 (2KP448112)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- CARHARTT Size 11 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11W)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (9680S)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- STRANCO Vehicle Placard, Oxidizer 5.1 with Picto (DOTP-0045-PS)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- STRANCO Vehicle Placard, Flam Solid with Picto (DOTP-0042-PS)
- STRANCO Vehicle Plcard, Combstble with Picto, PK10 (DOTP-0033-V10)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- Stranco Vehicle Placards