Shop All Floor Signs
Stranco
Social Distancing Floor Sign, 14 in H, 18 in W, Vinyl, Rectangle, English, FS-1418-002
Mfr # FS-1418-002
Zoro # G8446612
product price: $14.83
/ea
$14.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Thank You For Practicing Social Distancing
- Width 18 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-1418-002
- Zoro # G8446612
- UPC # 754473645656
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 18 in |
Height | 14 in |
Details
Item | Social Distancing Floor Sign |
Header | No Header |
Legend | Thank You For Practicing Social Distancing |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue |
Thickness | 0.012 in |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Sign Legend Text Color | White |
Description
Social Distancing Floor Sign, Sign Subject Matter Social Distancing, Height 14 in, Width 18 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Thank You For Practicing Social Distancing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Orion Winter Boot, Size 10 to 12, PR (7500G)
- IRONLACE Paracrd 550 Shoelace, 63", Desert Camo, PR1 (550-63-08)
- HY-KO Number House 5 Alum 3In Black (DC-3/5)
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-625 (FS-8-625)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- STRANCO Hanging Aisle Sign, Legend 7 (HPS-FS1212-7)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-108 (FS-17-108)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 16in Diameter Non Slip Floor Sign (FS-FREXBLK-16)
- Stranco Signs