Shop All Floor Signs
Stranco
Social Distance Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-723
Mfr # FS-17-723
Zoro # G8342066
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Keep A Safe Distance Social Distancing Practiced Here Please Wait Here
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-17-723
- Zoro # G8342066
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Details
Item | Social Distance Floor Sign |
Header | No Header |
Legend | Keep A Safe Distance Social Distancing Practiced Here Please Wait Here |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Thickness | 0.012 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Header Background Color | Black |
Sign Legend Text Color | Black, White |
Header Legend Color | White |
Legend Style | Symbol and Text |
Description
Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Keep A Safe Distance Social Distancing Practiced Here Please Wait Here, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Pvc Coated Seamless Knit, Double V, PK12 (36-110VV/S)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5504-LG)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- 3M 3M™ 5000 Series Half Mask OVP95 Kit, S (51P71)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-621 (FS-624-621)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-705 (FSG-17-705)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-401 (FS-15T-401)
- STRANCO Hanging Aisle Sign, Legend 9 (HPS-FS1212-9)
- Stranco Signs