Shop All Floor Signs
Stranco
Social Distance Floor Sign, 12 in H, 12 in W, Vinyl, Circle, English, FS-12-907
Mfr # FS-12-907
Zoro # G8337385
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Keep Your Distance Social Distancing Within Public Spaces 6 Ft
- Width 12 in
- Height 12 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-12-907
- Zoro # G8337385
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 12 in |
Details
Item | Social Distance Floor Sign |
Header | Stop |
Legend | Keep Your Distance Social Distancing Within Public Spaces 6 Ft |
Sign Shape | Circle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Black, Red, White |
Thickness | 0.012 in |
Header Background Color | Red |
Legend Style | Symbol and Text |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black, White |
Description
Social Distance Floor Sign, Sign Subject Matter Social Distancing, Height 12 in, Width 12 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Stop, Legend Keep Your Distance Social Distancing Within Public Spaces 6 Ft, Printed Language English, Sign Shape Circle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 11 1/2, Brown, PR (FS2650)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- HONEYWELL HOWARD LEIGHT Disposable Ear Plugs, 30, 100 PK (LPF-30)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- STRANCO Hanging Aisle Sign, Legend 7 (HPS-FS1212-7)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- Stranco Floor Signs